Push Button, Illuminated, No Lens, Guarded, 120VAC, Transformer

Item #: 40147

Cat #: 800T-PA16G

UPC: 781180671838

Documents & Guides
Push Button, 30 mm, Illuminated, Green, Guarded, Operator Only, 120 Volt AC, Transformer, Type 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 30 mm, Illuminated, Green, Guarded, Operator Only, 120 Volt AC, Transformer, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-PA16G from Rockwell Automation® is a green, 120 V AC 50/60 Hz, 30 mm momentary push button. It has an extended head with guard. And it is transformer and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180671838, 800T-PA16G

Specifications

Amps: 10
Color: Green
Size: 30 mm
Volts AC: 120
Type: Illuminated, Pushbutton
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Size: 30 mm
Type: Illuminated, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Green
Volts AC: 120
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)