
Ship Auger Bit, Bi-Metal, 1 x 7-1/2"
Item #: 88225
Cat #: 1456107A1616
UPC: 082472145618
Documents & Guides
Ship Auger Bit, Bi-Metal, 1 x 7-1/2 inch
Sign In or Register to view pricing and more.
Overview
Ship Auger Bit, Bi-Metal, 1 x 7-1/2 inch
EXTREME DURABILITY High speed steel cutting edge for superior durability in nail-embedded wood LONGER LIFE High speed steel screw tip increases wear resistance for extended life FAST, EASY DRILLING Unique parabolic screw tip pulls the bit through material quickly and effortlessly RESHARPENABLE Resharpenable with LENOX Diamond File (product no. 25312DIAF1)
Also known as: 082472145618, 1456107A1616
Specifications
Diameter: | 1/2 in, 1 in |
Type: | Auger Bit |
Material: | Steel |
Length: | 7 1/2 in |
Diameter: | 1/2 in, 1 in |
Material: | Steel |
Type: | Auger Bit |
Length: | 7 1/2 in |
Customer Reviews
No reviews for this product
(0)