3' 12W T8 LED Lamp, 41K

Item #: 1999452

Cat #: LED12T8L36FG841BFG2

UPC: 046135417382

Documents & Guides
LED Lamp, T8, 4', 12 Watt, 1450 Lumen, 4100K, 82 CRI, 120-277 Volt, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41738* *Sylvania Part # 41738*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T8, 4', 12 Watt, 1450 Lumen, 4100K, 82 CRI, 120-277 Volt, Frosted Glass, 1 per SKU, 25 per Case *Sylvania Product Code 41738* *Sylvania Part # 41738*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast.
Also known as: 046135417382, LED12T8L36FG841BFG2

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Lumens: 1450
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Wattage: 12
Shape: T8 (Tubular)
Lumens: 1450
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)