Hole-Hawg Drill

Item #: 120992

Cat #: 1675-6

UPC: 045242001767

Sign In or Register to view pricing and more.
Drill, Hole-Hawg, Chuck: 1/2" Keyed, No Load RPM: 300/1200, Voltage: 120 AC, Current: 7.5 Amps, Weight: 11.5 lbs, Capacity: 1-1/2" Wood Auger Bit, 4-5/8" Wood Self-Feed Bit, 1/2" Metal Twist Bit, Includes: Pipe Handle

Overview

Drill, Hole-Hawg, Chuck: 1/2" Keyed, No Load RPM: 300/1200, Voltage: 120 AC, Current: 7.5 Amps, Weight: 11.5 lbs, Capacity: 1-1/2" Wood Auger Bit, 4-5/8" Wood Self-Feed Bit, 1/2" Metal Twist Bit, Includes: Pipe Handle
Power and torque, that's about all that needs to be said about the hole-haw line of drills. The compact design of this drill makes it perfect for drilling between studs and joists. This unit will handle up to a 4-5/8 in. Selfeed bit. An extra long pipe handle helps you control the power. Features two speed ranges, 1200 and 300 RPM, this will greatly increase the versatility of this drill. Hi-torque and hi-speed make this the perfect choice for the heavy duty user. Powerful 7.5 amp motor. Powerful, yet compact for large hole drilling between joists and studs.
Also known as: 045242001767, 1675-6

Specifications

Type: Heavy Duty, Drill, Keyed, Grounded
Volts AC: 120
Amps: 7.500
RPM: 300, 1200
Type: Heavy Duty, Drill, Keyed, Grounded
Amps: 7.500
Volts AC: 120
RPM: 300, 1200

Customer Reviews

No reviews for this product
(0)