This product has been discontinued.

Low Pressure Sodium Lamp, 180W, Clear
Item #: 87887
Cat #: SOX180-6PK
UPC: 046135695193
Documents & Guides
Low Pressure Sodium Lamp, 180 Watt, 240 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 32000, Color Temperature: 1700K, ANSI Code: L74, Standard Case Qty: 6 Sylvania Part # 69519
Sign In or Register to view pricing and more.
Overview
Low Pressure Sodium Lamp, 180 Watt, 240 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 32000, Color Temperature: 1700K, ANSI Code: L74, Standard Case Qty: 6 Sylvania Part # 69519
Also known as: 046135695193, SOX180-6PK
Specifications
Lumens: | 32000 |
ANSI Code: | L74 |
Wattage: | 180 |
Color Temperature: | 1700 (Warm White) |
Shape: | T21 (Tubular) |
Volts AC: | 240 |
Light Technology: | HID |
Dimmable: | No |
Base: | Bayonet (BY22d) |
Lumens: | 32000 |
Wattage: | 180 |
Shape: | T21 (Tubular) |
Light Technology: | HID |
Base: | Bayonet (BY22d) |
ANSI Code: | L74 |
Color Temperature: | 1700 (Warm White) |
Volts AC: | 240 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)