Halogen Capsule Lamp, T4, 20W, 120V

Item #: 86926

Cat #: 0471000

UPC: 030721047107

Documents & Guides
Halogen Capsule Lamp, 20 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY7.9/8.0), Lumens: 200, Color Temperature: 2700K
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Satco
S21265 4B11/LED/930/CL/120V/E12
Item #: 2036075
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Halogen Capsule Lamp, 20 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY7.9/8.0), Lumens: 200, Color Temperature: 2700K
Also known as: 030721047107, 0471000

Specifications

Shape: T4 (Tubular)
Volts AC: 120
Wattage: 20
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Base: 2-Pin (GY7.9/8.0)
Shape: T4 (Tubular)
Wattage: 20
Color Temperature: 2700 (Warm White)
Base: 2-Pin (GY7.9/8.0)
Volts AC: 120
Lumens: 200
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)