1
more

Cut Level 3 Nitrile Dipped Gloves, Large
Item #: 1360340
Cat #: 48-22-8932
UPC: 045242509249
Cut Level 3 Nitrile Dipped Gloves, ANSI & EN Cut Rating 3, Nylon & HPPE Liner Material, SMARTSWIPE™ Palm & Fingertips Permits the Use Of Touch Screen Devices Without Removing Gloves, Ideal Use For Demolition, Wire-Stripping, & Pipe Threading Applications, Size: Large
Sign In or Register to view pricing and more.
No associated products found.
Overview
Cut Level 3 Nitrile Dipped Gloves, ANSI & EN Cut Rating 3, Nylon & HPPE Liner Material, SMARTSWIPE™ Palm & Fingertips Permits the Use Of Touch Screen Devices Without Removing Gloves, Ideal Use For Demolition, Wire-Stripping, & Pipe Threading Applications, Size: Large
The Milwaukee Tool cut resistant dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. These gloves feature ANSI and EN Cut Level III protection as well as best in class puncture resistance to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee cut resistant gloves utilize a comfort web grip to provide all-day comfort, best in class grip performance, and ultimate durability. Smartswipe™ fingertips and palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.
Also known as: 045242509249, 48-22-8932
Specifications
Size: | Large |
Type: | Glove |
Material: | Nitrile |
Size: | Large |
Material: | Nitrile |
Type: | Glove |
Customer Reviews
No reviews for this product
(0)