Transformer, Dry Type, Distribution, 7.5KVA, Multi Volt, 1PH, NEMA 3R

Item #: 85086

Cat #: TF252794S

UPC: 047503086605

Documents & Guides
Transformer, Dry Type, Distribution, 7.5 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Sign In or Register to view pricing and more.
Pioneer Power Solutions
511-0138-055 1PH-7.5KVA
Item #: 431282
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

Transformer, Dry Type, Distribution, 7.5 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Also known as: 047503086605, TF252794S

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 7.500kVA
Primary Voltage: 190/200/220, 380/400/416/440
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 7.500kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 190/200/220, 380/400/416/440

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)