Transformer, Dry Type, Distribution, 7.5KVA, Multi Volt, 1PH, NEMA 3R

Item #: 227501

Cat #: TF279304S

UPC: 047503841822

Documents & Guides
Transformer, Dry Type, Distribution, 7.5 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 110/220 Volt Secondary, 1-Phase, NEMA 3R
Sign In or Register to view pricing and more.
Sign In or Register to view pricing and more.

Pioneer Power Solutions
511-0138-055 1PH-7.5KVA
Item #: 431282
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

Transformer, Dry Type, Distribution, 7.5 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 110/220 Volt Secondary, 1-Phase, NEMA 3R
Also known as: 047503841822, TF279304S

Specifications

Phase: 1
Volt Amps: 7.500kVA
Secondary Voltage: 110/220
Primary Voltage: 190/200/208/220, 380/400/416/440
Phase: 1
Secondary Voltage: 110/220
Volt Amps: 7.500kVA
Primary Voltage: 190/200/208/220, 380/400/416/440

Customer Reviews

No reviews for this product
(0)