
LED Protac Headlamp
Item #: 847616
Cat #: 61304
UPC: 080926613041
Documents & Guides
Headlamp, Protac, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Weight: 6.6 oz, Light Output: 540/95/18 Lumens, Run Time: 1.75/8/36 Hours, Power Requirements: (2) 3V Lithium Batteries.
Sign In or Register to view pricing and more.
Intermatic
PX100S 100 W Pool&Spa Safety Transformer, Stainless Steel Enclosure, Input 120V, Output 12,13,14V
Item #: 138558
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Headlamp, Protac, Water Resistant, Bulb Type: LED, Body Color: Black, Light Color: White, Weight: 6.6 oz, Light Output: 540/95/18 Lumens, Run Time: 1.75/8/36 Hours, Power Requirements: (2) 3V Lithium Batteries.
The HL® Series has gone hands free! When your task requires both hands and a bright light with a wide, flood beam, reach for the ProTac HL Headlamp. It produces 635 lumens of light that reaches 184 meters.
Also known as: 080926613041, 61304
Specifications
Lumens: | 125, 30 |
Type: | LED, Lithium Battery, Water Resistant, Headlamp |
Lumens: | 125, 30 |
Type: | LED, Lithium Battery, Water Resistant, Headlamp |
Customer Reviews
No reviews for this product
(0)