Vinyl Insul Bullet Disconnect, 22-18 AWG, 25/Box
Item #: 8459
Cat #: 83-8001
UPC: 783250495498
Documents & Guides
Disconnect Terminal, Insulated, Bullet, Gender: Female, Material: Vinyl, Wire Range: 22 - 18,AWG, 600V, Width: .150", Color: Red Package of 25
Sign In or Register to view pricing and more.
Overview
Disconnect Terminal, Insulated, Bullet, Gender: Female, Material: Vinyl, Wire Range: 22 - 18,AWG, 600V, Width: .150", Color: Red Package of 25
Also known as: 783250495498, 83-8001
Specifications
Gender: | Female |
Color: | Red |
Material: | Vinyl |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 22 - 18 |
Gender: | Female |
Material: | Vinyl |
Allowable Gauge Range: | 22 - 18 |
Color: | Red |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)