Female , Nylon-Insulated, WR: 22 - 18, Stud Size: 1/4

Item #: 413715

Cat #: FDI18-250Q

UPC: 051128600030

Sign In or Register to view pricing and more.
Documents & Guides
Female , Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red, 25/PK

Overview

Female , Nylon-Insulated, Wire Range: 22 - 18, Stud Size: 1/4, Color: Red, 25/PK
3M™ Highland™ Color-Coded Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. RoHS 2011/65/EU Compliant.
Also known as: 051128600030, FDI18-250Q

Specifications

Gender: Female
Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Female
Material: Nylon
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)