Female, Vinyl-Insulated, WR: 12 - 10, Stud Size: 1/4

Item #: 226383

Cat #: FDV10-250Q

UPC: 051128600047

Documents & Guides
Female, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK
Sign In or Register to view pricing and more.

No associated products found.

Overview

Female, Vinyl-Insulated, Wire Range: 12 - 10, Stud Size: 1/4, Color: Yellow, 25/PK
3M™ Highland™ Color-Coded Standard Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion. 3M™ Highland™ Color-Coded Standard Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve. The polyvinyl chloride sleeve serves to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128600047, FDV10-250Q, stab on Stacon, spade

Specifications

Gender: Female
Material: Vinyl
Color: Yellow
Allowable Gauge Range: 12 - 10
Gender: Female
Color: Yellow
Material: Vinyl
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)