Wire Rope Grip, Triple Weave, Range: 3/4" - 7/8", Steel

Item #: 84560

Cat #: 03316002

UPC: 783585317175

Documents & Guides
Regular Wire Rope Grips, Triple Weave, Cable Diameter Range: 0.750 Inch - 0.875 Inch, Approx. Breaking Strength: 12,500lbs, Approx. Strength of Grip: 6.75ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Regular Wire Rope Grips, Triple Weave, Cable Diameter Range: 0.750 Inch - 0.875 Inch, Approx. Breaking Strength: 12,500lbs, Approx. Strength of Grip: 6.75ft.
Also known as: 783585317175, 03316002

Specifications

Length: 6 3/4 in
Material: Steel
Diameter Range: 0.750 - 0.875 in
Length: 6 3/4 in
Diameter Range: 0.750 - 0.875 in
Material: Steel

Customer Reviews

No reviews for this product
(0)