CAM-BOX Installation Kit

Item #: 830744

Cat #: FLC430S

UPC: 018997097439

Documents & Guides
CAM-BOX Kit, Application: Installations of Security Cameras, Material: Steel
Sign In or Register to view pricing and more.
Greenlee
38506 Hole Saw Arbor
Item #: 38902
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Greenlee
825-4 Hole Saw, 4"
Item #: 259331
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

CAM-BOX Kit, Application: Installations of Security Cameras, Material: Steel
Use Arlington’s CAM-LIGHT KIT to install any security camera (with base diameter up to 7") on a suspended or drywall ceiling panel. For power or low voltage, it installs FAST with a 4" hole saw, saving time and money. It’s a tested assembly that holds up to 50 lbs on a suspended or drywall ceiling. It fits any security camera hole pattern because you drill the holes in the mounting plate. Larger cameras (base diameter from 4.5" to 7") mount directly to the box flange.
Also known as: 018997097439, FLC430S

Specifications

Type: Mount
Color: White
Type: Mount
Color: White

Customer Reviews

No reviews for this product
(0)