#6-32 x 2" Flat Head Machine Screw, Square/Phillips

Item #: 614810

Cat #: FMDD6322

UPC: 781002655039

Sign In or Register to view pricing and more.
Documents & Guides
Machine Screw, Flat Head Square/Phillips, #6-32 x 2", Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 65503.*

Overview

Machine Screw, Flat Head Square/Phillips, #6-32 x 2", Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 65503.*
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002655039, FMDD6322

Specifications

Length: 2 in
Drive: Phillips
Size: # 6
Material: Steel
Screw Head: Flat
Length: 2 in
Size: # 6
Screw Head: Flat
Drive: Phillips
Material: Steel

Customer Reviews

No reviews for this product
(0)