This product has been discontinued.

EAG VGF20W-AG GFCI DECO DUPLEX 20A
Item #: 822348
Cat #: VGF20W-AG
UPC: 032664657887
Documents & Guides
No Documents Available
EAG VGF20W-AG GFCI DECO DUPLEX 20A 125V AUTOGRD WH
Sign In or Register to view pricing and more.
Overview
EAG VGF20W-AG GFCI DECO DUPLEX 20A 125V AUTOGRD WH
Also known as: 032664657887, VGF20W-AG
Specifications
Material: | Polycarbonate, Nylon |
Type: | GFCI |
Amps: | 20 |
Material: | Polycarbonate, Nylon |
Amps: | 20 |
Type: | GFCI |
Customer Reviews
No reviews for this product
(0)