Locking Connector, 20A, 250V, L6-20R, 2P3W, Black/White

Item #: 82047

Cat #: L620-C

UPC: 785007262018

Documents & Guides
Twistlock Connector, 20 Amp, 250 Volt, NEMA L6-20R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Black Back, White Front Body.
Sign In or Register to view pricing and more.
Hubbell-Wiring Kellems
HBL2323 Locking Connector, 20A, 250V
Item #: 59055
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton Arrow Hart
AHL620C Conn 20A 250V 2P3W H/L BW
Item #: 830620
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Twistlock Connector, 20 Amp, 250 Volt, NEMA L6-20R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Black Back, White Front Body.
Also known as: 785007262018, L620-C

Specifications

Type: Grounding, Connector
Color: Black/White
Amps: 20
Volts AC: 240
Material: Nylon
NEMA Configuration: L6-20R
Type: Grounding, Connector
Amps: 20
Material: Nylon
Color: Black/White
Volts AC: 240
NEMA Configuration: L6-20R

Customer Reviews

No reviews for this product
(0)