Conn 20A 250V 2P3W H/L BW

Item #: 830620

Cat #: AHL620C

UPC: 032664738449

Sign In or Register to view pricing and more.
Documents & Guides
CWD AHL620C CONN 20A 250V 2P3W H/L BW

Overview

CWD AHL620C CONN 20A 250V 2P3W H/L BW
Also known as: 032664738449, AHL620C

Specifications

Type: Industrial
Color: Black, White
Amps: 20
Material: Nylon
NEMA Configuration: L6-20R
Type: Industrial
Amps: 20
NEMA Configuration: L6-20R
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)