
Compression Lug, Copper, 1 Hole 5/8", Long Barrel, 500 MCM
Item #: 81741
Cat #: YA34
UPC: 781810505755
Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 5/8 Inch Bolt Hole, Coded Brown, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.
Overview
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 500 MCM, 5/8 Inch Bolt Hole, Coded Brown, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810505755, YA34
Specifications
Color: | Brown |
Material: | Copper |
Mounting: | 1-Hole |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 500 |
Stud Size: | 5/8 in |
Color: | Brown |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 5/8 in |
Material: | Copper |
Volts AC: | 600 |
Allowable Gauge Range: | 500 |
Customer Reviews
No reviews for this product
(0)