Hytool,lever Type

Item #: 676821

Cat #: MY293C

UPC: 781810462102

Documents & Guides
Burndy; Crimping Tool; Hytool; My, Lever; Wire Size: 30 - 250 Navy; Overall Length: 22.65 In; Crimping Capacity: Connectors: Copper Ya, Ya-l, Ys-l; Material: Heavy Duty Forged Steel; Case And Lugs: No; Covered Handles: Yes; Conductor Type:copper Navy; Weight: 8 Lb; Accepts Dies: No; Fully Covered: No; Cutting Dies Available: No; Permanent Dies: Yes
Sign In or Register to view pricing and more.

No associated products found.

Overview

Burndy; Crimping Tool; Hytool; My, Lever; Wire Size: 30 - 250 Navy; Overall Length: 22.65 In; Crimping Capacity: Connectors: Copper Ya, Ya-l, Ys-l; Material: Heavy Duty Forged Steel; Case And Lugs: No; Covered Handles: Yes; Conductor Type:copper Navy; Weight: 8 Lb; Accepts Dies: No; Fully Covered: No; Cutting Dies Available: No; Permanent Dies: Yes
Also known as: 781810462102, MY293C

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)