
Junction Box, NEMA 3R, Hinge/Lift-Off Cover, 20" x 20" x 8"
Item #: 81573
Cat #: A20R208HCLO
UPC: 783510389406
Documents & Guides
Junction Box, NEMA 3R, Hinge/Lift-Off Cover, 20 x 20 x 8 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.
Overview
Junction Box, NEMA 3R, Hinge/Lift-Off Cover, 20 x 20 x 8 Inch, Steel/Gray Powder Coat
Drip-Shield Hinged Lift-Off Cover, Type 3R features a removable cover for easy mounting and access with padlock pull catch latches. It protects components in outdoor and other applications subject to rain, sleet, snow or dripping water.
Also known as: 783510389406, A20R208HCLO
Specifications
Height: | 20 in |
Depth: | 8 in |
Mounting: | Surface |
Width: | 20 in |
Material: | Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Height: | 20 in |
Mounting: | Surface |
Material: | Steel |
Depth: | 8 in |
Width: | 20 in |
IP/NEMA Rating: | NEMA 3R, NEMA 3 |
Customer Reviews
No reviews for this product
(0)