Push Button, Cap Only, Amber, Push/Pull, 22.5mm, Illuminated

Item #: 2109

Cat #: 800MR-N159A

UPC: 662073280125

Documents & Guides
Push Button, Cap Only, Amber, Push/Pull, 22.5 mm, Illuminated, Round
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Cap Only, Amber, Push/Pull, 22.5 mm, Illuminated, Round
Also known as: 662073280125, 800MR-N159A

Specifications

Color: Amber
Type: Push/Pull, Color Cap
Size: 22.5 mm
Mounting: Screw On
Color: Amber
Size: 22.5 mm
Type: Push/Pull, Color Cap
Mounting: Screw On

Customer Reviews

No reviews for this product
(0)