This product may not be available in all locations.
2
more

Load Center, Main Lug Only, 225A, 240VAC, 3PH, 42/42, NEMA 1, 65kA
Item #: 63442
Cat #: QO342L225G
UPC: 785901295532
Documents & Guides
Load Center, Main Lug Only, 225 Amp, 240 Volt AC, 3-Phase, 42 Space, 42 Circuit, NEMA 1, 65kA
Sign In or Register to view pricing and more.
Overview
Load Center, Main Lug Only, 225 Amp, 240 Volt AC, 3-Phase, 42 Space, 42 Circuit, NEMA 1, 65kA
QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 3 phase load center has 42 spaces and 42 circuits. This system provides 225A fixed main lugs in a NEMA 1 enclosure. It also includes a ground bar, and is UL rated.
Also known as: 785901295532, QO342L225G
Specifications
Phase: | 3 |
Family / Style: | QO |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Type: | Main Lug |
Amps: | 225 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 120/240 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 1 |
Circuits: | 42 |
Amps: | 225 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)