PN03 Raceway Tee, White
Item #: 810819
Cat #: PN03F15WH
UPC: 786776015256
Documents & Guides
Non-Metallic, Tee Fitting, PN03 Series, Size: 2-11/16" Length, 4-5/16" Width, PVC, White
Sign In or Register to view pricing and more.
Overview
Non-Metallic, Tee Fitting, PN03 Series, Size: 2-11/16" Length, 4-5/16" Width, PVC, White
Eclipse™ PN03, PN05, and PN10 Series Raceways are single compartment raceways designed for communication or power applications. They are ideal for use in classrooms, offices, and hotel applications, or anywhere a small, low profile raceway is needed. Eclipse PN03, PN05, and PN10 Series Raceways are specifically designed for the workstation. They accept Ortronics® Series II and TracJack® modules, Pass & Seymour® Activate Series inserts, and Wiremold Open System communication modules.
Also known as: 786776015256, PN03F15WH
Specifications
Color: | White |
Material: | PVC |
Length: | 2 11/16 in |
Color: | White |
Length: | 2 11/16 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)