

1/8" Cab Tip Mini Screwdriver 6"
Item #: 80867
Cat #: 608-6
UPC: 092644854682
Documents & Guides
1/8-Inch Cabinet Tip Mini Screwdriver, 6-Inch, Precision formed tip provides an exact fit for small screw applications
Sign In or Register to view pricing and more.
Overview
1/8-Inch Cabinet Tip Mini Screwdriver, 6-Inch, Precision formed tip provides an exact fit for small screw applications
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 6-Inch (152 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident that quickly identifies the screwdriver type and tip orientation. Cushion-Grip handle for greater torque and comfort.
Also known as: 092644854682, 608-6
Specifications
Color: | Black |
Material: | Rubber |
Standards: | California Proposition 65 |
Color: | Black |
Standards: | California Proposition 65 |
Material: | Rubber |
Customer Reviews
No reviews for this product
(0)