M18™ Fuel 2-Tool Combo Kit: Hammer Drill/Impact

Item #: 1292335

Cat #: 2997-22

UPC: 045242002436

Documents & Guides
M18™ Fuel 2-Tool Combo Kit, Includes: (1) M18™ Fuel ½” Hammer Drill/Driver, (1) M18™ Fuel 1/4" Hex Impact Driver, (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case, Side Handle, (2) Belt Clips & (2) Bit Holders
Sign In or Register to view pricing and more.

No associated products found.

Overview

M18™ Fuel 2-Tool Combo Kit, Includes: (1) M18™ Fuel ½” Hammer Drill/Driver, (1) M18™ Fuel 1/4" Hex Impact Driver, (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Packs, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case, Side Handle, (2) Belt Clips & (2) Bit Holders
The M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating or over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charger and more work over the life of the pack than competitors. The all metal ratcheting chuck is the best in class by providing increased bit grip strength and corrosion resistance.
Also known as: 045242002436, 2997-22, Wiggy, Milwaukee hex, M12 fuel, Drill, M12

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)