20A, 3 Phase 480V AC, 3 Pole, 4 Wire

Item #: 803374

Cat #: HBL27W76

UPC: 783585131818

Documents & Guides
KEL HBL27W76 CONN W/TIGHT
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Eaton Arrow Hart
L1620CW Conn WT 20A 480V 3PH 3P4W H/L YL
Item #: 517187
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Ericson
2424-CW6P CONNECTOR-20AMP-480V
Item #: 492730
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

KEL HBL27W76 CONN W/TIGHT
The Hubbell HUBHBL27W76 Twist-Lock® connector features a smooth body design, minimizing collection points and simplifying the wash down process. A strain relief nut always seals on the body, minimizing debris collection. Stainless steel hardware and corrosion-resistant connection points are ideal for harsh environments.
Also known as: 783585131818, HBL27W76

Specifications

Amps: 20
NEMA Configuration: L16-20R
Color: Yellow
Amps: 20
Color: Yellow
NEMA Configuration: L16-20R

Customer Reviews

No reviews for this product
(0)