
Flange-Mount Conduit Clip, 3/4" Conduit, 5/16" to 1/2" Flanges
Item #: 79926
Cat #: 12P58
UPC: 782856172628
Documents & Guides
Flange-Mount Conduit Clip, Push In, 3/4 Inch Conduit to 5/16 Inch - 1/2 Inch Flanges, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100
Sign In or Register to view pricing and more.
Overview
Flange-Mount Conduit Clip, Push In, 3/4 Inch Conduit to 5/16 Inch - 1/2 Inch Flanges, Material/Finish: Steel, Load Limit: 25 lbs. Standard Packaging Quantity: 100
Requires only a hammer to install Available for EMT, rigid, IMT and aluminum conduit Will pivot thru 360°
Also known as: 782856172628, 12P58, Inside beam clamp
Specifications
Material: | Spring Steel |
Finish: | nVent CADDY Armour |
Material: | Spring Steel |
Finish: | nVent CADDY Armour |
Customer Reviews
No reviews for this product
(0)