4' 18.5W T8 LED Lamp, 50K
Item #: 1869269
Cat #: KT-LED18.5T8-48GC-850-D/G2-CP
UPC: 843654120935
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Lamp, T8, 4 Foot, 18.5 Watt, 2600 Lumen, 5000K, 83 CRI, 120-277 Volt, Direct Drive, 1 per SKU, 25 per Case
Overview
LED Lamp, T8, 4 Foot, 18.5 Watt, 2600 Lumen, 5000K, 83 CRI, 120-277 Volt, Direct Drive, 1 per SKU, 25 per Case
Replacement for conventional fluorescent lamp. Approximately 40% more energy efficient than Standard F32T8 lamps.
Also known as: 843654120935, KT-LED18.5T8-48GC-850-D/G2-CP
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 2600 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Wattage: | 18.500 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Material: | Safety Coated Glass |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Shape: | T8 (Tubular) |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Material: | Safety Coated Glass |
Volts AC Range: | 120 - 277 |
Lumens: | 2600 |
Length: | 4 ft, 48 in |
Wattage: | 18.500 |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)