This product may not be available in all locations.

Breaker, Rating Plug, 600A, 600VAC, 1875-6195 Trip Range, Spectra Series
Item #: 79032
Cat #: SRPK800A600
UPC: 783164213447
Documents & Guides
GE SRPK800A600 RATING PLUG
Sign In or Register to view pricing and more.
Overview
GE SRPK800A600 RATING PLUG
Also known as: 783164213447, SRPK800A600
Specifications
Poles: | 3 |
Amps: | 600 |
Family / Style: | Spectra |
Volts AC: | 600 |
Mounting: | Breaker |
Poles: | 3 |
Family / Style: | Spectra |
Mounting: | Breaker |
Amps: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)