Circuit Breaker, Miniature, 10A, 2P, Supplementary, Trip B

Item #: 656298

Cat #: 1492-SPM2B100

UPC: 885630617121

Documents & Guides
Circuit Breaker, Miniature, 10 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Sign In or Register to view pricing and more.

No associated products found.

Overview

Circuit Breaker, Miniature, 10 Amp, 2-Pole, 480Y/277VAC, 96VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B
Our Bulletin 1492-SPM Supplementary Protectors are used to protect equipment in applications. They are current-limiting and feature dual terminals for wiring and bus bar flexibility. With a 40 ˚C (104 °F) calibration temperature, these protectors are suitable for extreme ambient conditions.
Also known as: 885630617121, 1492-SPM2B100

Specifications

Poles: 2
Amps: 10
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve B
Poles: 2
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Amps: 10
Volts AC: 277, 480Y
Volts DC: 96

Customer Reviews

No reviews for this product
(0)