Fuse Clip kit, 30A, Class H/J, 600VAC, for 1494U Disconnect

Item #: 827572

Cat #: 1494U-FC30J

UPC: 885630948867

Documents & Guides
Fuse Clip kit, 30 Amp, Class H/J, 600 Volt AC, for 1494U Disconnect
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Clip kit, 30 Amp, Class H/J, 600 Volt AC, for 1494U Disconnect
With an extra level of visual on or off indication of the knife-blade design, Allen-Bradley® Bulletin 1494U universal disconnect switches are unique, offering UL, CSA, and CE ratings in one line. Catalog item 1494U-FC30J from Rockwell Automation® is a 600 V AC fuse clip kit. It is 30 A / 60 A class H / J.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630948867, 1494U-FC30J

Specifications

Poles: 3
Mounting: Device
Amps: 30
Class: H, J
Volts AC: 600
Type: Fuse Clip Kit
Poles: 3
Amps: 30
Volts AC: 600
Mounting: Device
Class: H, J
Type: Fuse Clip Kit

Customer Reviews

No reviews for this product
(0)