This product may not be available in all locations.

Socket, 11 Blade, CR-M
Item #: 790145
Cat #: 1SVR405651R2000
UPC: 013614528655
Documents & Guides
11 Blade Socket. 10 Amp @ 300V, 20 Amp Maximum Load. For use with CR-M Series Relays.
Sign In or Register to view pricing and more.
Overview
11 Blade Socket. 10 Amp @ 300V, 20 Amp Maximum Load. For use with CR-M Series Relays.
Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 V Link the electronic controlling PLC, PC or field bus system to the sensor/actuator level
Also known as: 013614528655, 1SVR405651R2000
Specifications
Mounting: | Panel, DIN Rail |
Amps: | 10 |
Type: | Socket |
Base: | 11-Blade |
Mounting: | Panel, DIN Rail |
Type: | Socket |
Amps: | 10 |
Base: | 11-Blade |
Customer Reviews
No reviews for this product
(0)