IN-WALL TIMER,3 GANG

Item #: 308602

Cat #: KM2ST-3G

UPC: 614573043212

Documents & Guides
The 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 3 Gang Toggle The KM2 Series Electromechanical In-Wall Timers replace standard wall switches (toggles) and provide automatic control of outdoor or indoor lighting, fans, pumps, office machines and other types of circuits. Captive trippers are easy to set and cannot be lost. Seventy-two trippers provide up to 36 ON/OFF events in a 24/hour period. Three-way OFF/AUTO/ON override switch provides continuous ON or OFF positions. The timers feature easy wiring and installations.
Sign In or Register to view pricing and more.

No associated products found.

Overview

The 24-Hour, Electromechanical In-Wall Timer, 20A, 120V, White, 3 Gang Toggle The KM2 Series Electromechanical In-Wall Timers replace standard wall switches (toggles) and provide automatic control of outdoor or indoor lighting, fans, pumps, office machines and other types of circuits. Captive trippers are easy to set and cannot be lost. Seventy-two trippers provide up to 36 ON/OFF events in a 24/hour period. Three-way OFF/AUTO/ON override switch provides continuous ON or OFF positions. The timers feature easy wiring and installations.
Also known as: 614573043212, KM2ST-3G

Specifications

Wattage: 1350
Volt Amps: 3
Standards: California Proposition 65
Wattage: 1350
Standards: California Proposition 65
Volt Amps: 3

Customer Reviews

No reviews for this product
(0)