Slotted DIN Rail

Item #: 270733

Cat #: 1SNA150047R0000

UPC: 662019920542

Documents & Guides
DIN Rail, Symmetrical, Slotted. DIN 2. Type: PR2 (TS 15/F). Material: Zinc Bichromate Plated Steel. Length: 1 Meters. H x W: 5.5mm x 15mm. ***Used with Miniature Terminal Blocks***
Sign In or Register to view pricing and more.

No associated products found.

Overview

DIN Rail, Symmetrical, Slotted. DIN 2. Type: PR2 (TS 15/F). Material: Zinc Bichromate Plated Steel. Length: 1 Meters. H x W: 5.5mm x 15mm. ***Used with Miniature Terminal Blocks***
Also known as: 662019920542, 1SNA150047R0000

Specifications

Length: 1 m
Color: White
Material: Steel
Length: 1 m
Material: Steel
Color: White

Customer Reviews

No reviews for this product
(0)