This product has been discontinued.
Fluorescent Lamp, High Lumen, T8, 32W, 4100K
Item #: 780117
Cat #: F32T8/HL741/ALTO-30PK
UPC: 046677453756
Documents & Guides
Fluorescent Lamp, High Lumen, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 78, Color Temp: 4100K, Length: 48 inch, Standard Case Qty: 30 *Philips Part # 45375-3*
Sign In or Register to view pricing and more.
Overview
Fluorescent Lamp, High Lumen, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2850, CRI: 78, Color Temp: 4100K, Length: 48 inch, Standard Case Qty: 30 *Philips Part # 45375-3*
Also known as: 046677453756, F32T8/HL741/ALTO-30PK
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 78 |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Lumens: | 2850 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 32 |
Lumens: | 2850 |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 78 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)