
1" Deluxe Cord Grip, Male, 0.875-1.000"
Item #: 37424
Cat #: 36269
UPC: 786788362690
Documents & Guides
Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 1 Inch NPT, Cable Diameter: 0.875 Inch - 1.000 Inch.
Sign In or Register to view pricing and more.
Overview
Deluxe Cord Grip, Strain Relief, Straight Male, Aluminum Body, Stainless Steel Grip, Thread Size: 1 Inch NPT, Cable Diameter: 0.875 Inch - 1.000 Inch.
Also known as: 786788362690, 36269
Specifications
Diameter: | 1 in |
Material: | Stainless Steel, Aluminum |
Diameter Range: | 0.875 - 1.000 in |
Diameter: | 1 in |
Diameter Range: | 0.875 - 1.000 in |
Material: | Stainless Steel, Aluminum |
Customer Reviews
No reviews for this product
(0)