Contactor, 30A, 3P, 120VAC Coil

Item #: 77325

Cat #: 100-C30D10

UPC: 662468715997

Contactor, 30 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact
Sign In or Register to view pricing and more.
Lambro
235 Vent Adapter, 3"-4"
Item #: 129202
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Lambro
224W Ducting, Wall Vent, 4"
Item #: 130659
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Contactor, 30 Amp, 3-Pole, 120 Volt AC Coil, 1 Normally Open Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C30D10 from Rockwell Automation® is a 30 A, 110 V 50 Hz / 120 V 60 Hz AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468715997, 100-C30D10

Specifications

Volts AC Control: 120
Poles: 3
Amps: 30
Family / Style: 100-C
Type: IEC Contactor
Volts AC Control: 120
Amps: 30
Type: IEC Contactor
Poles: 3
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)