This product has been discontinued.
This product may not be available in all locations.

Breaker, 20A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI
Item #: 736592
Cat #: CHFAFGF120
UPC: 786670007821
Documents & Guides
20 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.
Overview
20 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC.
EATON is expanding its line of arc fault and ground fault solutions to include the dual purpose arc fault/ground fault (AF/GF) circuit interrupter for residential and light commercial applications. The AF/GF circuit interrupter was developed in response to the 2014 National Electrical Code (NECT) that now requires AFCI protection in kitchens and laundry areas as well as the historical requirement of ground fault protection. EATON's AF/GF circuit interrupter will offer both types of protection in one familiar package. The AF/GF circuit interrupter provides quick installation and a single location to easily access and identify tripped circuits.
Also known as: 786670007821, CHFAFGF120
Specifications
Family / Style: | CH |
Volts AC: | 120, 240 |
Amps: | 20 |
Poles: | 1 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CH |
Amps: | 20 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)