Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI

Item #: 736590

Cat #: CHFAFGF115

UPC: 786670007814

Documents & Guides
15 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC.
EATON is expanding its line of arc fault and ground fault solutions to include the dual purpose arc fault/ground fault (AF/GF) circuit interrupter for residential and light commercial applications. The AF/GF circuit interrupter was developed in response to the 2014 National Electrical Code (NECT) that now requires AFCI protection in kitchens and laundry areas as well as the historical requirement of ground fault protection. EATON's AF/GF circuit interrupter will offer both types of protection in one familiar package. The AF/GF circuit interrupter provides quick installation and a single location to easily access and identify tripped circuits.
Also known as: 786670007814, CHFAFGF115

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15

Customer Reviews

No reviews for this product
(0)