
Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Item #: 35080
Cat #: CGRC-58
UPC: 783669026979
Documents & Guides
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 5/8in, Rebar Size #5, UL
Sign In or Register to view pricing and more.
Overview
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 5/8in, Rebar Size #5, UL
They ensure maximum strength and durability. They're suitable for direct burial in earth or concrete. Ensure a safe and reliable grounding connection.
Also known as: 783669026979, CGRC-58, GRC, accorn, squirrel food, egg corn, acorn, nuts
Specifications
Diameter: | 5/8 in |
Material: | Bronze |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 10 - 2 |
Diameter: | 5/8 in |
Standards: | California Proposition 65 |
Material: | Bronze |
Allowable Gauge Range: | 10 - 2 |
Customer Reviews
No reviews for this product
(0)