
Power Conditioner, Voltage Regulator, 5000VA, 120-480 x 120-240
Item #: 69806
Cat #: 63-23-250-8
UPC: 783472221851
Documents & Guides
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 5000. Voltage Inputs: 120, 208, 240, 480. Voltage Output: 120, 208, 240. HxWxD: 19"x13"x9".
Sign In or Register to view pricing and more.
Overview
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 5000. Voltage Inputs: 120, 208, 240, 480. Voltage Output: 120, 208, 240. HxWxD: 19"x13"x9".
Features:120 DB Common Mode, 60 DB Transverse Mode Noise Attenuation, Galvanic Isolation, Standard:UL (CANADA AND US) , UL 1012, CSA, ANSI/IEEE C62.41, Wattage:5000VA, Input Voltage: 120/208/240/480, Output Voltage: 120/208/240
Also known as: 783472221851, 63-23-250-8
Specifications
Mounting: | Bracket |
Phase: | 1 |
Family / Style: | MCR |
Type: | Power Conditioner |
Secondary Voltage: | 120, 240 |
Primary Voltage: | 480, 120, 240 |
Volt Amps: | 5kVA |
Mounting: | Bracket |
Family / Style: | MCR |
Secondary Voltage: | 120, 240 |
Volt Amps: | 5kVA |
Phase: | 1 |
Type: | Power Conditioner |
Primary Voltage: | 480, 120, 240 |
Customer Reviews
No reviews for this product
(0)