
Power Conditioner, Voltage Regulator, 2000VA, 120-480 x 120-240
Item #: 69442
Cat #: 63-23-220-8
UPC: 783472561711
Documents & Guides
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 2000. Voltage Inputs: 120, 208, 240, 480. Voltage Output: 120, 208, 240. HxWxD: 18"x13"x9".
Sign In or Register to view pricing and more.
Overview
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 2000. Voltage Inputs: 120, 208, 240, 480. Voltage Output: 120, 208, 240. HxWxD: 18"x13"x9".
Superior voltage regulation of ±1% sets the CVS series apart from other power conditioning technologies on the market. Extremely tight regulation is accomplished by SolaHD’s patented ferroresonant transformer technology.
Also known as: 783472561711, 63-23-220-8
Specifications
Volt Amps: | 2kVA |
Mounting: | Surface |
Phase: | 1 |
Family / Style: | MCR |
Secondary Voltage: | 120, 240 |
Primary Voltage: | 480, 120, 240 |
Volt Amps: | 2kVA |
Phase: | 1 |
Secondary Voltage: | 120, 240 |
Mounting: | Surface |
Family / Style: | MCR |
Primary Voltage: | 480, 120, 240 |
Customer Reviews
No reviews for this product
(0)