Power Conditioner, Voltage Regulator, 1000VA, 120-480 x 120-240

Item #: 69463
Cat #: 63-23-210-8
UPC: 783472561667
Sign In or Register to view pricing and more.
Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 1000. Voltage Inputs: 120, 208, 240, 480. Voltage Output: 120, 208, 240. HxWxD: 17"x9"x7".

Overview

Power Line Conditioner with Voltage Regulation, 1-Phase, MCR Hardwired Series, 60 Hz. VA: 1000. Voltage Inputs: 120, 208, 240, 480. Voltage Output: 120, 208, 240. HxWxD: 17"x9"x7".
The MCR Hardwired Series provides excellent noise filtering and surge protection to safeguard connected equipment from damage, degradation or misoperation. Combined with the excellent voltage regulation inherent to SolaHD's ferroresonant design, the MCR can increase the actual Mean Time Between Failure (MTBF) of protected equipment. The MCR is a perfect choice where dirty power, caused by impulses, swell, sags, brownouts and waveform distortion can lead to costly downtime because of damaged equipment.
Also known as: 783472561667, 63-23-210-8

Specifications

Volts AC: 480, 120, 240, 208
Phase: 1
Family / Style: MCR
Volt Amps: 1kVA
Volts AC: 480, 120, 240, 208
Family / Style: MCR
Phase: 1
Volt Amps: 1kVA

Customer Reviews

No reviews for this product
(0)