
3/0 AWG THHN/THWN-2 Stranded Copper, Black 500'
Item #: 68913
Cat #: THHN3/0STRBLK500RL
UPC: 048243234103
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft Reel.
Sign In or Register to view pricing and more.
Overview
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 500 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243234103, THHN3/0STRBLK500RL
Specifications
Gauge: | 3/0 |
Length: | 500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 3/0 |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Package Type: | Reel |
Length: | 500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)