Gator Grip Assy, 2/0 - 4/0 Long

Item #: 317687

Cat #: GG2/0-4/0L

UPC: 783310054795

Sign In or Register to view pricing and more.
Documents & Guides
Grip, Diameter: 2/0 AWG to 4/0 AWG, Overall Length: 34-1/2” (876 mm)

Overview

Grip, Diameter: 2/0 AWG to 4/0 AWG, Overall Length: 34-1/2” (876 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies
Also known as: 783310054795, GG2/0-4/0L

Specifications

Gauge: 3/0, 4/0, 2/0
Type: Grip
Length: 34 1/2 in
Gauge: 3/0, 4/0, 2/0
Length: 34 1/2 in
Type: Grip

Customer Reviews

No reviews for this product
(0)