Grip, Diameter: 3/0 AWG, Lanyard Length: 28”

Item #: 1932681

Cat #: CR154

UPC: 617209995329

Documents & Guides
Pulling Grip Assembly, Diameter: 3/0 AWG, Lanyard Length: 28”
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pulling Grip Assembly, Diameter: 3/0 AWG, Lanyard Length: 28”
iTOOLco’s Window Crimps with Sure Grip  install faster than traditional pulling heads. Single use pulling heads, Window Crimps with Sure Grip are compact and have internal threads that offer more surface area for crimping. The window allows for easy visual inspection of the wire placement — making Window Crimps with Sure Grip stronger and more secure.
Also known as: 617209995329, CR154

Specifications

Length: 28 in
Type: Grip
Length: 28 in
Type: Grip

Customer Reviews

No reviews for this product
(0)