This product may not be available in all locations.
CUT DPB222RP 60A/2P AIR
Item #: 677363
Cat #: DPB222RP
UPC: 782114208250
Documents & Guides
CUT DPB222RP 60A/2P AIR CONDITIONING DISCONNECT (MOLDED CASE SWITCH)
Sign In or Register to view pricing and more.
Ilsco
TA-350 Mechanical Lug, 1-Hole, Aluminum, (1) 6 AWG - 350 MCM CU/AL, 3/8" Stud Size
Item #: 35864
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
CUT DPB222RP 60A/2P AIR CONDITIONING DISCONNECT (MOLDED CASE SWITCH)
Also known as: 782114208250, DPB222RP, Switched AC disconnect
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Mounting: | Surface |
Amps: | 60 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Volts AC: | 120, 240 |
Amps: | 60 |
Customer Reviews
5 Overall
(1)
5/5
E. - , on 08/10/2023
Amazing product
So much better that the pull style. Would never go back.