3
more
![Interchangeable Rapi-Driv Screwdriver Interchangeable Rapi-Driv Screwdriver](https://rexel-cdn.com/products/67100.jpg?i=68266423-9D02-4417-AB31-74B747E845F8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
2-in-1 Interchageable Screwdriver, Rapi-Driv, Shank Length: 6", Overall Length: 9-3/4", Includes: Slotted Tip (3/16"), Phillips (#2)
Overview
2-in-1 Interchageable Screwdriver, Rapi-Driv, Shank Length: 6", Overall Length: 9-3/4", Includes: Slotted Tip (3/16"), Phillips (#2)
The Klein Tools 2-in-1 Interchangeable Rapi-Drive® Screwdriver offers the convenience of two tools in one. The interchangeable blast finish bit features the most popular tip sizes, eliminating the need to carry multiple drivers. The unique Rapi-Drive® design secures screws in 33-percent less time than a standard straight blade screwdriver.
Also known as: 092644320873, 67100, wiggly, Twirly, offset, wobbly
Specifications
Length: | 9 3/4 in |
Standards: | California Proposition 65 |
Length: | 9 3/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)